Shop All Structural Bolts
Newport Fasteners
Grade A490, 1-1/8"-7 Structural Bolt, Plain Steel, 4 1/2 in L, 115 PK
Mfr # 146598-BR-115
Zoro # G006351851
product price: $2,581.99
/pk 115, $22.45/ea
Free Shipping & Returns
$2,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Material Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 146598-BR-115
- Zoro # G006351851
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1-1/8"-7 |
Fastener Length | 4 1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A490 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASTM A490 |
Item | Structural Bolt |
Description
1 1/8"-7 x 4 1/2" A490 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 115PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Aluminum Body, 500 PK (U33610.012.0042)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 12 PK (931681)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Aluminum, Not Graded, Plain Finish (AL.01402003.PL.DAR)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Monel, 1000 PK (508M1)
- NEWPORT FASTENERS Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 40 PK (978177-BR-40)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 600 PK (275048-BR-600)
- NEWPORT FASTENERS Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 60 PK (599390-BR-60)
- NEWPORT FASTENERS Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 5 in L, 175 PK (731627-BR-175)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 40 PK (740535-BR-40)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 8 1/2 in L, 125 PK (202804-BR-125)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 6 in L, 5 PK (U04006.112.0600)
- Newport Fasteners Structural Bolts