Shop All Structural Bolts
Newport Fasteners
Grade A490, 1-1/4"-7 Structural Bolt, Plain Steel, 2 1/2 in L, 130 PK
Mfr # 359561-BR-130
Zoro # G106352031
product price: $2,640.99
/pk 130, $20.32/ea
Free Shipping & Returns
$2,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
- Standards ASTM A490
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 359561-BR-130
- Zoro # G106352031
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 2 1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A490 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | ASTM A490 |
Item | Structural Bolt |
Description
1 1/4"-7 x 2 1/2" A490 Structural Bolt Type 1 Heavy Hex Plain Finish,Fully Threaded, 130PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (U01200.025.0500)
- ZORO SELECT Spring Pin, Slotted, 3.5x20mm, PK100 (M39100.035.0020)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.019.0025)
- POWERNAIL Flooring Staples, 15.5 ga, 1-1/2 in Leg L, Steel, 5000 PK (PS1505)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 175 PK (716396-BR-175)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 9 in L, 50 PK (511742-BR-50)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 475 PK (933400-BR-475)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Stainless Steel, 1 3/4 in L, 300 PK (646403-BR-300)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 40 PK (740535-BR-40)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 in L, 1300 PK (648228-BR-1300)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 4 3/4 in L, 5 PK (U04006.087.0475)
- Newport Fasteners Structural Bolts