Shop All Structural Bolts
Newport Fasteners
Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 1/2 in L, 180 PK
Mfr # 560880-BR-180
Zoro # G006313651
product price: $2,342.99
/pk 180, $13.02/ea
Free Shipping & Returns
$2,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 2 1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 560880-BR-180
- Zoro # G006313651
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 2 1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | No Thread |
Item | Structural Bolt |
Description
7/8"-9x2 1/2" A325 Tension Control Bolts with A563 DH Heavy Hex Nut and F436 Washer Plain -,180PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22280)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK (M12910.140.0001)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 25 PK (M07000.080.0200)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax14mm L, PK10 (MDP15-6)
- NEWPORT FASTENERS Grade A325, 1-1/2"-6 Structural Bolt, Plain Steel, 5 1/2 in L, 15 PK (177764-BR-15)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 1510 PK (770207-BR-1510)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 360 PK (618600-BR-360)
- NEWPORT FASTENERS Grade A490, 1"-8 Structural Bolt, Plain Stainless Steel, 3 1/2 in L, 110 PK (435752-BR-110)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Stainless Steel, 1 3/4 in L, 300 PK (646403-BR-300)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 825 PK (272434-BR-825)
- ALLIED TITANIUM Grade 5, 5/16"-18 Structural Bolt, Titanium, 1/2 in L (0004253)
- Newport Fasteners Structural Bolts