Shop All Structural Bolts
Newport Fasteners
Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 1/2 in L, 510 PK
Mfr # 768960-BR-510
Zoro # G306303802
product price: $1,662.99
/pk 510, $3.26/ea
Free Shipping & Returns
$1,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 3 1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 768960-BR-510
- Zoro # G306303802
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3 1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
5/8"-11 x 3 1/2" A325 Structural Bolt Type 1 Heavy Hex Plain Finish Partially Threaded, 510PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.087.7200)
- ZORO SELECT Low Crown Cap Nut, #10-24, Steel, Zinc Plated, 13/32 in H, 50 PK (CPB084)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (00938)
- L.H. DOTTIE Coupling Nut, 3/8''-16, Steel, Zinc Plated, 1-1/8 in Lg, 50 PK (RC2)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 375 PK (283953-BR-375)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 6 1/2 in L, 150 PK (906259-BR-150)
- NEWPORT FASTENERS Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 40 PK (609037-BR-40)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 1510 PK (770207-BR-1510)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 475 PK (933400-BR-475)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 40 PK (740535-BR-40)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK (U04210.062.0400)
- Newport Fasteners Structural Bolts