Shop All Structural Bolts
Newport Fasteners
Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 3/4 in L, 400 PK
Mfr # 478170-BR-400
Zoro # G306301204
product price: $1,310.99
/pk 400, $3.28/ea
Free Shipping & Returns
$1,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 2 3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 478170-BR-400
- Zoro # G306301204
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 3/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | No Thread |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
5/8"-11 x 2 3/4" A325 Structural Bolt with A536 Grade C Hex Nut Plain Finish , 400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Steel Coarse Thread Hex Speed Nuts 10PK (39847)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/2 L, PK5 (WWG-CLPS-168)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 10 PK (U07040.050.0275)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG350500050036)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 1 3/4 in L, 900 PK (873102-BR-900)
- NEWPORT FASTENERS Grade A490, 1"-8 Structural Bolt, Plain Stainless Steel, 3 1/2 in L, 110 PK (435752-BR-110)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 1510 PK (770207-BR-1510)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 9 1/2 in L, 70 PK (557560-BR-70)
- NEWPORT FASTENERS Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 40 PK (978177-BR-40)
- NEWPORT FASTENERS Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 25 PK (295660-BR-25)
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Plain Steel, 100 mm L, 25 PK (M04005.160.0100)
- Newport Fasteners Structural Bolts