Shop All Structural Bolts
Newport Fasteners
Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 675 PK
Mfr # 895422-BR-675
Zoro # G306303932
product price: $2,147.99
/pk 675, $3.18/ea
Free Shipping & Returns
$2,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 2 1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 895422-BR-675
- Zoro # G306303932
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
5/8"-11 x 2 1/2" A325 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 675PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401000)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 40 mm Thr Lg, 18 mm Shoulder Lg, Steel (Z4472-BX)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (N04104.025.0250)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 40 PK (740535-BR-40)
- NEWPORT FASTENERS Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 1/2 in L, 70 PK (883774-BR-70)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 600 PK (275048-BR-600)
- NEWPORT FASTENERS Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 40 PK (978177-BR-40)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 6 1/2 in L, 150 PK (906259-BR-150)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 360 PK (618600-BR-360)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04006.075.0700)
- Newport Fasteners Structural Bolts