Shop All Structural Bolts
Newport Fasteners
Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 9 in L, 100 PK
Mfr # 558421-BR-100
Zoro # G306301235
Free Shipping & Returns
$1,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 9 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 558421-BR-100
- Zoro # G306301235
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 9 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
3/4"-10 x 9" A325 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U01210.031.0125)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0100)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 2 ft, Steel, Grade 2, Zinc Plated Finish (20209)
- MIDWEST FASTENER M5-0.80 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (69551)
- NEWPORT FASTENERS Grade A490, 1-1/8"-7 Structural Bolt, Plain Steel, 4 1/2 in L, 115 PK (146598-BR-115)
- NEWPORT FASTENERS Grade A325, 1-1/2"-6 Structural Bolt, Plain Steel, 8 in L, 12 PK (893314-BR-12)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 40 PK (740535-BR-40)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 825 PK (272434-BR-825)
- NEWPORT FASTENERS Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 40 PK (978177-BR-40)
- NEWPORT FASTENERS Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 60 PK (599390-BR-60)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04006.087.0500)
- Newport Fasteners Structural Bolts