Shop All Structural Bolts
Newport Fasteners
Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 4 3/4 in L, 250 PK
Mfr # 751333-BR-250
Zoro # G306303758
product price: $1,968.99
/pk 250, $7.88/ea
Free Shipping & Returns
$1,968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 4 3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 751333-BR-250
- Zoro # G306303758
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 4 3/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
3/4"-10 x 4 3/4" A325 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 8-1/2 in Length (U07000.075.0850)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Phenolic Resin Plain Finish, 5 PK (Z8412)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Brass, 30 mm L, 5 PK (HC3B10030-005P1)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (596135-100)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 400 PK (367486-BR-400)
- NEWPORT FASTENERS Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 25 PK (295660-BR-25)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 40 PK (740535-BR-40)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 9 1/2 in L, 70 PK (557560-BR-70)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 375 PK (283953-BR-375)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 825 PK (272434-BR-825)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 1510 PK (770207-BR-1510)
- Newport Fasteners Structural Bolts