Shop All Structural Bolts
Newport Fasteners
Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L, 550 PK
Mfr # 269148-BR-550
Zoro # G306351957
product price: $1,657.99
/pk 550, $3.01/ea
Free Shipping & Returns
$1,657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 269148-BR-550
- Zoro # G306351957
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
3/4"-10 x 2" A325 Structural Bolt Type 1 Heavy Hex Plain Finish Fully Threaded, 550PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 10 PK (U04132.062.0250)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 20 PK (61168)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (N01200.037.0250)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07309)
- NEWPORT FASTENERS Grade A490, 1"-8 Structural Bolt, Plain Stainless Steel, 3 1/2 in L, 110 PK (435752-BR-110)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 550 PK (400649-BR-550)
- NEWPORT FASTENERS Grade A490, 1-1/4"-7 Structural Bolt, Plain Steel, 3 1/2 in L, 120 PK (506965-BR-120)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 1 3/4 in L, 900 PK (873102-BR-900)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 9 in L, 50 PK (511742-BR-50)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 825 PK (272434-BR-825)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 10 PK (U04210.075.0425)
- Newport Fasteners Structural Bolts