Shop All Structural Bolts
Newport Fasteners
Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L, 280 PK
Mfr # 833273-BR-280
Zoro # G006313712
product price: $2,114.99
/pk 280, $7.55/ea
Free Shipping & Returns
$2,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 833273-BR-280
- Zoro # G006313712
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | No Thread |
Item | Structural Bolt |
Description
3/4"-10x2" A325 Tension Control Bolts with A563 DH Heavy Hex Nut and F436 Washer Plain -,280PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0150)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (N01200.031.0175)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 1 ft, Steel, Zinc Plated (LINK31212EZ)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (56268)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 9 1/2 in L, 70 PK (557560-BR-70)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 40 PK (740535-BR-40)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 825 PK (272434-BR-825)
- NEWPORT FASTENERS Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 40 PK (978177-BR-40)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 8 1/2 in L, 125 PK (202804-BR-125)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 9 in L, 50 PK (511742-BR-50)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK (U04005.062.0250)
- Newport Fasteners Structural Bolts