Shop All Structural Bolts
Newport Fasteners
Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 6 1/2 in L, 150 PK
Mfr # 906259-BR-150
Zoro # G006305427
product price: $720.99
/pk 150, $4.81/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 6 1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 906259-BR-150
- Zoro # G006305427
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 6 1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
1/2"-13 x 6 1/2" A325 Structural Bolt Type 1 Heavy Hex Plain Finish Partially Threaded, 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING 1/2-20 X 1 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50201500KNX-250)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51030.120.0040)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Round Wire Lock Pins 10PK (52645)
- ZORO SELECT #4-40 x 3/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0018)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 475 PK (933400-BR-475)
- NEWPORT FASTENERS Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 5 in L, 175 PK (731627-BR-175)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Stainless Steel, 1 3/4 in L, 300 PK (646403-BR-300)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 8 1/2 in L, 125 PK (202804-BR-125)
- NEWPORT FASTENERS Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 25 PK (295660-BR-25)
- NEWPORT FASTENERS Grade A325, 1-1/2"-6 Structural Bolt, Plain Steel, 5 1/2 in L, 15 PK (177764-BR-15)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04005.087.0800)
- Newport Fasteners Structural Bolts