Shop All Structural Bolts
Newport Fasteners
Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 in L, 1300 PK
Mfr # 648228-BR-1300
Zoro # G006304161
product price: $1,759.99
/pk 1300, $1.35/ea
Free Shipping & Returns
$1,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 648228-BR-1300
- Zoro # G006304161
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
1/2"-13 x 2" A325 Structural Bolt Type 1 Heavy Hex Plain Finish Fully Threaded, 1300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade C, Black Oxide, 55/64 in Ht, 5 PK (U04025.087.0001)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (75100AWG)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 50 PK (08217)
- MTD Screw-Shld 3/8-24 (938-0689)
- NEWPORT FASTENERS Grade A490, 1"-8 Structural Bolt, Plain Stainless Steel, 3 1/2 in L, 110 PK (435752-BR-110)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 8 1/2 in L, 125 PK (202804-BR-125)
- NEWPORT FASTENERS Grade A490, 1-1/8"-7 Structural Bolt, Plain Stainless Steel, 5 in L, 60 PK (295355-BR-60)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 175 PK (716396-BR-175)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 1510 PK (770207-BR-1510)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 400 PK (367486-BR-400)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 1/2 in L (A0351000532TC)
- Newport Fasteners Structural Bolts