Shop All Structural Bolts
Newport Fasteners
Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 3/4 in L, 300 PK
Mfr # 750810-BR-300
Zoro # G306303833
product price: $538.99
/pk 300, $1.80/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Plain
- Thread Style No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 750810-BR-300
- Zoro # G306303833
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 3/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | No Thread |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
1/2"-13 x 2 3/4" A325 Structural Bolt Type 1 Heavy Hex Plain Finish , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/8 in Shoulder Lg, Titanium (STR70538C06-1)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x1/2, PK100 (SSKCIA0310050USA-100BX)
- TESSCO Replacement for Tessco 729198911126 (729198911126)
- HAMPTON Round U-Bolt, 1/2", 3-1/2 in Wd, 5-3/4 in Ht, Zinc Plated Steel (02-3451-323)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 825 PK (272434-BR-825)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 40 PK (740535-BR-40)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 550 PK (400649-BR-550)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 600 PK (275048-BR-600)
- NEWPORT FASTENERS Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 1/2 in L, 70 PK (883774-BR-70)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 400 PK (367486-BR-400)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04006.075.0500)
- Newport Fasteners Structural Bolts