Shop All Structural Bolts
Newport Fasteners
Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 3/4 in L, 1000 PK
Mfr # 579348-BR-1000
Zoro # G306301211
product price: $2,323.99
/pk 1000, $2.32/ea
Free Shipping & Returns
$2,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 2 3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 579348-BR-1000
- Zoro # G306301211
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 3/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
1/2"-13 x 2 3/4" A325 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST30010003)
- ZORO SELECT Thread Cutting Screw, #6 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.013.0075)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass, 1000 PK (TH-008-SV-PK1000)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.075.9999)
- NEWPORT FASTENERS Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 6 in L, 175 PK (296029-BR-175)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 in L, 1300 PK (648228-BR-1300)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 475 PK (933400-BR-475)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 375 PK (283953-BR-375)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 9 in L, 50 PK (511742-BR-50)
- NEWPORT FASTENERS Grade A490, 1"-8 Structural Bolt, Plain Stainless Steel, 3 1/2 in L, 110 PK (435752-BR-110)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 4 3/4 in L, 5 PK (U04006.087.0475)
- Newport Fasteners Structural Bolts