Shop All Structural Bolts
Newport Fasteners
Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 175 PK
Mfr # 716396-BR-175
Zoro # G306303727
product price: $799.99
/pk 175, $4.57/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 716396-BR-175
- Zoro # G306303727
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | No Thread |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
1/2"-13 x 5" A325 Structural Bolt Type 1 Heavy Hex Hot Dip Galvanized , 175PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 8 PK (35427)
- G.L. HUYETT Cotter Pin, 1/4"Dx1-1/2" L, 316 SS, PK10 (WWG-250-1500-80)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 10 PK (U51041.037.0300)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U04110.075.0200)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 825 PK (272434-BR-825)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 1510 PK (770207-BR-1510)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 600 PK (275048-BR-600)
- NEWPORT FASTENERS Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 40 PK (978177-BR-40)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 360 PK (618600-BR-360)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 475 PK (933400-BR-475)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 25 PK (U04211.050.0300)
- Newport Fasteners Structural Bolts