Shop All Structural Bolts
Newport Fasteners
Grade A325, 1"-8 Structural Bolt, Plain Steel, 4 in L, 175 PK
Mfr # 306444-BR-175
Zoro # G006351844
product price: $2,464.99
/pk 175, $14.09/ea
Free Shipping & Returns
$2,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 306444-BR-175
- Zoro # G006351844
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1"-8 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
1"-8 x 4" A325 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 175PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 7/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0087)
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Stainless Steel (303-8)
- ZORO SELECT Machine Screw Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht, 100 PK (U51740.013.0001)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 20 PK (30223)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 6 1/2 in L, 150 PK (906259-BR-150)
- NEWPORT FASTENERS Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 5 in L, 175 PK (731627-BR-175)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 600 PK (275048-BR-600)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 375 PK (283953-BR-375)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 175 PK (716396-BR-175)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 9 1/2 in L, 70 PK (557560-BR-70)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L (A0350480200TC)
- Newport Fasteners Structural Bolts