Shop All Structural Bolts
Newport Fasteners
Grade A325, 1"-8 Structural Bolt, Plain Steel, 4 1/4 in L, 150 PK
Mfr # 723590-BR-150
Zoro # G306303659
product price: $2,234.99
/pk 150, $14.90/ea
Free Shipping & Returns
$2,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 4 1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 723590-BR-150
- Zoro # G306303659
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1"-8 |
Fastener Length | 4 1/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
1"-8 x 4 1/4" A325 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish (36020)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 100 PK (HLWIA043USA-100BX)
- J.W. WINCO Swing Bolt, Steel, Blackened, M12 Thrd Sz, 40 mm Thrd Lg (12N130G28)
- DAGGERZ Drywall Screw, #6 x 1 in, Flat Head Phillips Drive, 10000 PK (DWC06100)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 475 PK (933400-BR-475)
- NEWPORT FASTENERS Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 5 in L, 175 PK (731627-BR-175)
- NEWPORT FASTENERS Grade A325, 1-1/2"-6 Structural Bolt, Plain Steel, 8 in L, 12 PK (893314-BR-12)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 9 1/2 in L, 70 PK (557560-BR-70)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 825 PK (272434-BR-825)
- NEWPORT FASTENERS Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 60 PK (599390-BR-60)
- WESTWARD Allen Bolt Set, For Use With Mfr. Model Number: 11X355 (PN3B01M06050VG)
- Newport Fasteners Structural Bolts