Shop All Structural Bolts
Newport Fasteners
Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 3/4 in L, 135 PK
Mfr # 334775-BR-135
Zoro # G306351940
product price: $1,964.99
/pk 135, $14.56/ea
Free Shipping & Returns
$1,964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Fastener Length 3 3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 334775-BR-135
- Zoro # G306351940
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 1-1/8"-7 |
Fastener Length | 3 3/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
1 1/8"-7 x 3 3/4" A325 Structural Bolt Type 1 Heavy Hex Plain Finish Partially Threaded, 135PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 25 PK (M01200.120.0070)
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive #8-32 X 3/4in Black Ox Coat Steel 25PK (9177498)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 10.67 mm L, Steel, 25 PK (AKS4T-470-2.0)
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 11/16 in Shaft Dia, 25 PK (5CE97)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 600 PK (275048-BR-600)
- NEWPORT FASTENERS Grade A490, 1-1/8"-7 Structural Bolt, Plain Stainless Steel, 5 in L, 60 PK (295355-BR-60)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 40 PK (740535-BR-40)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 8 1/2 in L, 125 PK (202804-BR-125)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 9 1/2 in L, 70 PK (557560-BR-70)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 400 PK (367486-BR-400)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 in L, 1300 PK (648228-BR-1300)
- Newport Fasteners Structural Bolts