Shop All Structural Bolts
Newport Fasteners
Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 3 in L, 130 PK
Mfr # 611025-BR-130
Zoro # G306301136
product price: $2,670.99
/pk 130, $20.55/ea
Free Shipping & Returns
$2,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Fastener Length 3 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 611025-BR-130
- Zoro # G306301136
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
1 1/4"-7 x 3" A325 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 130PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2-3/4 in L, 15 PK (821268G)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 5/16"-18 Size, 1-1/4" L, Steel Zinc-Climaseal, 25 PK (8056957)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (U04104.062.0150)
- KIPP Class 8.8, M8 Hex Head Cap Screw, Black Oxide Steel, 60 mm L (K0871.08X60)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 600 PK (275048-BR-600)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 1510 PK (770207-BR-1510)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 360 PK (618600-BR-360)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 400 PK (367486-BR-400)
- NEWPORT FASTENERS Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 40 PK (978177-BR-40)
- NEWPORT FASTENERS Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 3 in L, 300 PK (799773-BR-300)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L (A0350480300G)
- Newport Fasteners Structural Bolts