Shop All Structural Bolts
Newport Fasteners
Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 3 1/2 in L, 120 PK
Mfr # 165341-BR-120
Zoro # G106352024
product price: $2,192.99
/pk 120, $18.27/ea
Free Shipping & Returns
$2,192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Fastener Length 3 1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 165341-BR-120
- Zoro # G106352024
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 3 1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
1 1/4"-7 x 3 1/2" A325 Structural Bolt Type 1 Heavy Hex Plain Finish Partially Threaded, 120PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 18-8 Stainless Steel, 5 PK (5MA37)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12300.043.0001)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 2 in L, 4 PK (38745)
- ZORO SELECT Sheet Metal Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0300)
- NEWPORT FASTENERS Grade A490, 1-1/4"-7 Structural Bolt, Plain Steel, 3 1/2 in L, 120 PK (506965-BR-120)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 400 PK (367486-BR-400)
- NEWPORT FASTENERS Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 25 PK (295660-BR-25)
- NEWPORT FASTENERS Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 6 in L, 175 PK (296029-BR-175)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 600 PK (275048-BR-600)
- NEWPORT FASTENERS Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 1/2 in L, 70 PK (883774-BR-70)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 25 PK (U04210.050.0300)
- Newport Fasteners Structural Bolts