Shop All Structural Bolts
Newport Fasteners
Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 2 1/2 in L, 40 PK
Mfr # 180560-BR-40
Zoro # G306352060
product price: $684.99
/pk 40, $17.12/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Material Steel
- Finish Plain
- Thread Style No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 180560-BR-40
- Zoro # G306352060
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 2 1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Plain |
Thread Style | No Thread |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
1 1/4"-7 x 2 1/2" A325 Structural Bolt Type 1 Heavy Hex Plain Finish , 40PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0050 In (44235)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-3/8 in Shank Lg, Stainless Steel, Zinc Plated Finish, 50 PK (WWG-BP-2106-L)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 4 PK (71225)
- ITW Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Truss Head Phillips Drive, 200 PK (21504)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 360 PK (618600-BR-360)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 in L, 1300 PK (648228-BR-1300)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 9 in L, 50 PK (511742-BR-50)
- NEWPORT FASTENERS Grade A490, 1-1/4"-7 Structural Bolt, Plain Steel, 3 1/2 in L, 120 PK (506965-BR-120)
- NEWPORT FASTENERS Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 6 in L, 175 PK (296029-BR-175)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 175 PK (716396-BR-175)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04210.087.0500)
- Newport Fasteners Structural Bolts