Shop All Structural Bolts
Newport Fasteners
Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 40 PK
Mfr # 978177-BR-40
Zoro # G006305502
product price: $1,928.99
/pk 40, $48.22/ea
Free Shipping & Returns
$1,928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
- Standards ASTM A325
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 978177-BR-40
- Zoro # G006305502
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 10 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Partially Threaded |
Standards | ASTM A325 |
Item | Structural Bolt |
Description
1 1/4"-7 x 10" A325 Structural Bolt Type 1 Heavy Hex Hot Dip Galvanized Partially Threaded, 40PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 9X3 PP T-25 EXT DECK SCW BRONZE 5LB (48611)
- SUBURBAN BOLT AND SUPPLY 1/8 X 5/8 ROLL PIN (A0570080040)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 4PK (67103)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/2 in Wd, 3 1/8 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0200)
- NEWPORT FASTENERS Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 25 PK (295660-BR-25)
- NEWPORT FASTENERS Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 6 in L, 175 PK (296029-BR-175)
- NEWPORT FASTENERS Grade A490, 1-1/8"-7 Structural Bolt, Plain Stainless Steel, 5 in L, 60 PK (295355-BR-60)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 in L, 1300 PK (648228-BR-1300)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 475 PK (933400-BR-475)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 9 in L, 50 PK (511742-BR-50)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 5 PK (U04211.087.0200)
- Newport Fasteners Structural Bolts