Shop All Hex Head Cap Screws
Newport Fasteners
Grade 9, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 150 PK
Mfr # 154335-150
Zoro # G906289483
product price: $1,545.99
/pk 150, $10.31/ea
Free Shipping & Returns
$1,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 9 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 154335-150
- Zoro # G906289483
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 9 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
5/8-11x3 1/2 Hex Head Cap Screws, Alloy Steel Gr 9, Zinc Yellow,3 1/2 Inch,5/8 Inch, 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0075)
- X1 TOOLS Wing Nut, 5/16"-18, 500 PK (X1E-CON-WIG-NUT-1030x500)
- ZORO SELECT Cotter Pin, 3.2mmDx16mm L, SS A2, PK10 (M51700.032.0016)
- ZORO SELECT #4-40 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0062)
- NEWPORT FASTENERS Grade 8, 1-3/8"-12 Hex Head Cap Screw, Plain Steel, 10 in L (400085-1)
- NEWPORT FASTENERS Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 50 mm L, 300 PK (113156-300)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 675 PK (147897-675)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 1/2 in L, 100 PK (654431-100)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 1200 PK (697959-1200)
- NEWPORT FASTENERS Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 30 PK (699524-30)
- MIDWEST FASTENER Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 4 PK (63142)
- Newport Fasteners Hex Head Cap Screws