Shop All Hex Head Cap Screws
Newport Fasteners
Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 20 PK
Mfr # 519077-20
Zoro # G906296757
product price: $326.99
/pk 20, $16.35/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 9 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 519077-20
- Zoro # G906296757
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 9 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
3/4-10x2 Hex Head Cap Screws, Alloy Steel Grade 9, Zinc Yellow,CoarseUNC, 2 Inch,3/4 Inch, 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 8-32, 1 in, Steel, Grade 8, Plain Finish (2025995)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 50 PK (51726)
- ZORO SELECT Dowel Pin, Steel, 3x14mm, PK100 (M39080.030.0014)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 15 mm L, Nylon Body, 15 PK (9202PK)
- NEWPORT FASTENERS Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 20 PK (174490-20)
- NEWPORT FASTENERS Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 60 PK (857329-60)
- NEWPORT FASTENERS Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 20 PK (203600-20)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 55 mm L, 165 PK (992966-165)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Hex Head Cap Screw, Plain Steel, 7 in L, 25 PK (958260-25)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 300 PK (657402)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U04100.025.0050)
- Newport Fasteners Hex Head Cap Screws