Shop All Hex Head Cap Screws
Newport Fasteners
Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 20 PK
Mfr # 174490-20
Zoro # G906289339
product price: $323.99
/pk 20, $16.20/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 9 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 174490-20
- Zoro # G906289339
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 9 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
3/4-10x1 3/4 Hex Head Cap Screws, Alloy Steel Gr 9, Zinc Yellow,1 3/4 Inch,3/4 Inch, 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M10 x 1.50mm x 16mm L., PK10 (M51260.100.0016)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M10 x 1.5in. (5546-10)
- KIPP M6-1.00 x 12 mm Round Machine Screw, Polished Stainless Steel (K1329.06X12)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/8, PK100 (U07852.037.0037)
- NEWPORT FASTENERS Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 60 PK (857329-60)
- NEWPORT FASTENERS Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 20 PK (203600-20)
- NEWPORT FASTENERS Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 20 PK (519077-20)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 300 PK (657402)
- NEWPORT FASTENERS Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 10 PK (305353-10)
- NEWPORT FASTENERS Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK (213370-10)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01200.080.0090)
- Newport Fasteners Hex Head Cap Screws