Shop All Hex Head Cap Screws
Newport Fasteners
Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 20 PK
Mfr # 203600-20
Zoro # G306290959
product price: $315.99
/pk 20, $15.80/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 9 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 203600-20
- Zoro # G306290959
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 9 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
3/4-10x1 1/2 Hex Head Cap Screws, Alloy Steel Gr 9, Zinc Yellow,1 1/2 Inch,3/4 Inch, 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Nut Insert, M8-1.25 Thrd Sz, Steel, Zinc Yellow, 6 PK (39795)
- MIDWEST FASTENER 3/16" x 2-1/2" Zinc Plated Steel Single Hole Clevis Pins 1 12PK (34706)
- GRIP-RITE Pneumatic Nail, 2-1/2 in L, 15 ga, Angled (MAXB64881)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (WWG350562056212)
- NEWPORT FASTENERS Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 20 PK (519077-20)
- NEWPORT FASTENERS Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 60 PK (857329-60)
- NEWPORT FASTENERS Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 20 PK (174490-20)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 100 PK (801961-100)
- NEWPORT FASTENERS M16-2.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 45 mm L, 125 PK (773588-125)
- NEWPORT FASTENERS Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (496884-100)
- ZORO SELECT Class 10.9, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M04171.100.0025)
- Newport Fasteners Hex Head Cap Screws