Shop All Hex Head Cap Screws
Newport Fasteners
Grade 9, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 150 PK
Mfr # 220005-150
Zoro # G906290977
Free Shipping & Returns
$1,648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 9 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 220005-150
- Zoro # G906290977
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 9 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
1/2-13x6 Hex Head Cap Screws, Alloy Steel Gr 9, Zinc Yellow,6 Inch,1/2 Inch, 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, 18-8 Stainless Steel, Not Graded (14NCAG188)
- ZORO SELECT #2-56 x 3/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.008.0075)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21140)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (10C125KCS)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 675 PK (147897-675)
- NEWPORT FASTENERS Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 180 mm L, 25 PK (409618-25)
- NEWPORT FASTENERS Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (710366-100)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (359470-100)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 220 mm L, 45 PK (620164-45)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 45 mm L, 100 PK (907380-100)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/4 in L, 50 PK (FBHEXB3816114P50)
- Newport Fasteners Hex Head Cap Screws