Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 9/16"-18 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 25 PK
Mfr # 957822-25
Zoro # G006312715
product price: $107.99
/pk 25, $4.32/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-18
- Fastener Length 1-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 957822-25
- Zoro # G006312715
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-18 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
9/16-18x1 3/4 Hex Head Cap Screws, Alloy Steel Gr 8, Plain,FineUNF, 1 3/4 Inch,9/16 Inch, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Wood Screw, 5 in, Round Head Hex Drive (4571820801275)
- PROSOURCE Round U-Bolt, 5/16", 1-3/8 in Wd, 3-3/4 in Ht, Zinc Plated Steel, 10 PK (LR363)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (351245G)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0467-188)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (621064-100)
- NEWPORT FASTENERS 7/8"-9 Hex Head Cap Screw, 316 Stainless Steel, 3 in L, 30 PK (813545-30)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Plain Steel, 1/2 in L, 1300 PK (557595-1300)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/8 in L, 100 PK (941889-100)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK (950443-50)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 25 mm L, 100 PK (772781-100)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U04110.037.0400)
- Newport Fasteners Hex Head Cap Screws