Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 70 PK
Mfr # 103866-70
Zoro # G206288346
product price: $524.99
/pk 70, $7.50/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-12
- Fastener Length 6-1/2 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 103866-70
- Zoro # G206288346
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-12 |
Fastener Length | 6-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
9/16-12x6 1/2 Hex Head Cap Screws, Alloy Steel Gr 8, Zinc Yellow,6 1/2 Inch,9/16 Inch, 70PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (W38214)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 5 PK (31608)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 2-1/4 in Lg, 1-1/8 in Hex Wd, 2 PK (205271BG)
- PRIMESOURCE BUILDING PRODUCTS NAIL 12D CC SINKER (12SKR30BK)
- NEWPORT FASTENERS Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 170 mm L, 35 PK (543302-35)
- NEWPORT FASTENERS Class 8.8, M22-2.50 Hex Head Cap Screw, Plain Steel, 110 mm L, 70 PK (986236-70)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 300 PK (896407-300)
- NEWPORT FASTENERS Grade 5, 1/2"-20 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 50 PK (628130-50)
- NEWPORT FASTENERS Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 20 PK (174490-20)
- NEWPORT FASTENERS Class 8.8, M5-0.8 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (755301-100)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 25 PK (M51000.080.0100)
- Newport Fasteners Hex Head Cap Screws