Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 9/16"-12 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 25 PK
Mfr # 231027-25
Zoro # G206290257
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-12
- Fastener Length 3-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 231027-25
- Zoro # G206290257
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-12 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
9/16-12x3 1/2 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,CoarseUNC, 3 1/2 Inch,9/16 Inch, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07150.016.0031)
- TAMPER-PRUF SCREWS Self-Drilling Screw, #8 x 1-1/4 in, 410 Stainless Steel Pan Head Torx Drive (4.8ABK114PS)
- MIDWEST FASTENER #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07317)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 13/16 in Bore Dia., 10 PK (U36050.281.0001)
- NEWPORT FASTENERS M16-2.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 55 mm L, 25 PK (469568-25)
- NEWPORT FASTENERS 5/8"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L, 25 PK (843534-25)
- NEWPORT FASTENERS Grade 5, 7/8"-9 Hex Head Cap Screw, Plain Steel, 9 in L, 23 PK (139364-23)
- NEWPORT FASTENERS Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-5/8 in L, 100 PK (261756-100)
- NEWPORT FASTENERS Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 90 PK (670567-90)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2-3/4 in L, 100 PK (968092-100)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 10 in L, 25 PK (54446)
- Newport Fasteners Hex Head Cap Screws