Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 9/16"-12 Hex Head Cap Screw, Plain Steel, 1-1/4 in L, 300 PK
Mfr # 824320-300
Zoro # G006312920
product price: $361.99
/pk 300, $1.21/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-12
- Fastener Length 1-1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 824320-300
- Zoro # G006312920
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-12 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
9/16-12x1 1/4 Hex Head Cap Screws, Alloy Steel Gr 8, Plain, 1 1/4 Inch,9/16 Inch, 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM #8-32 x 1/2 in Phillips Pan Machine Screw, Plain Titanium (0001567)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive, 5000 PK (158CDWS5M)
- ZORO SELECT #5-40 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0050)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/4, PK100 (U51260.031.0025)
- NEWPORT FASTENERS Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 120 PK (225512-120)
- NEWPORT FASTENERS Grade 8, 5/16"-24 Hex Head Cap Screw, Plain Steel, 1-1/4 in L, 100 PK (796966-100)
- NEWPORT FASTENERS Grade 8, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 7 in L (301607-1)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, 316 Stainless Steel, 75 mm L, 300 PK (460770-300)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 1000 PK (626501)
- NEWPORT FASTENERS Grade 8, 1-1/4"-7 Hex Head Cap Screw, Plain Steel, 7 in L (656667-1)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (N01200.075.0300)
- Newport Fasteners Hex Head Cap Screws