Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 30 PK
Mfr # 136909-30
Zoro # G406289310
product price: $386.99
/pk 30, $12.90/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 6-1/2 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 136909-30
- Zoro # G406289310
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 6-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
7/8-9x6 1/2 Hex Cap Screws, Grade 8 Zinc Yellow Plated Steel Coarse Thread,, 30PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cage Nut, #10-32, Square Shape, Steel, Not Graded, Plain Finish (1LBE6)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L (U04360.087.0850)
- MIDWEST FASTENER 1/2"-13 x 7" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01151)
- CSH Wood Screw, #8, 3 in, Zinc Plated Stainless Steel Round Head Combination Phillips/Slotted Drive (0.RWCC08300Z)
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (536051-100)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L, 100 PK (381100-100)
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 25 PK (149433-25)
- NEWPORT FASTENERS Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 25 PK (132695-25)
- NEWPORT FASTENERS Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 400 PK (758739)
- NEWPORT FASTENERS Grade 8, 1-3/8"-12 Hex Head Cap Screw, Plain Steel, 10 in L, 6 PK (400085-6)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00911)
- Newport Fasteners Hex Head Cap Screws