Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 7/8"-9 Hex Head Cap Screw, Plain Steel, 5 in L, 15 PK
Mfr # 225614-15
Zoro # G206288872
product price: $315.99
/pk 15, $21.07/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 5 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 225614-15
- Zoro # G206288872
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
7/8-9x5 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Coarse Thread UNC, 5 Inch,7/8 Inch, 15PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Reclosable Fastener, 5 yds, 3/4" Wd, Black (5828)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/4" Dia., Hex, 6-1/4" L, Steel Zinc Plated, 10 PK (LDT-3462)
- PRIME-LINE One Way Barrel Nut, #10-24 x 1/2 in., Chrome Plated Steel 100 Pack (651-0648)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 50 PK (U07410.025.0275)
- NEWPORT FASTENERS Grade 8, 1/2"-20 Hex Head Cap Screw, Plain Steel, 13 in L (735713-1)
- NEWPORT FASTENERS Grade 8, 1-3/4"-5 Hex Head Cap Screw, Plain Steel, 12 in L, 3 PK (607512-3)
- NEWPORT FASTENERS Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 10 PK (467824-10)
- NEWPORT FASTENERS 7/8"-9 Hex Head Cap Screw, 316 Stainless Steel, 3 in L, 30 PK (813545-30)
- NEWPORT FASTENERS Grade 8, 7/8"-9 Hex Head Cap Screw, Plain Steel, 3-3/4 in L, 45 PK (161929-45)
- NEWPORT FASTENERS 7/8"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 15 PK (269118-15)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (N04104.100.0500)
- Newport Fasteners Hex Head Cap Screws