Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 55 PK
Mfr # 673564-55
Zoro # G906297747
product price: $368.99
/pk 55, $6.71/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-14
- Fastener Length 3 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 673564-55
- Zoro # G906297747
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-14 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
7/8-14x3 Hex Head Cap Screws, Alloy Steel Grade 8, Zinc Yellow,FineUNF, 3 inch,7/8 inch, 55PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Stainless Steel, Plain (K2027-316SS)
- NUVO IRON #8 screw, 3 in., Torx head, includes T20 Drill bit Tan, 250PK (83TNJ)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07410.062.0200)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1/2 in Lg (TSI0250050S0-025P)
- NEWPORT FASTENERS Grade 5, 5/8"-18 Hex Head Cap Screw, Plain Steel, 14 in L, 30 PK (269502-30)
- NEWPORT FASTENERS 7/8"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in L, 45 PK (985165-45)
- NEWPORT FASTENERS Class 8.8, M22-2.50 Hex Head Cap Screw, Plain Steel, 150 mm L, 35 PK (487388-35)
- NEWPORT FASTENERS Grade 9, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (517126-100)
- NEWPORT FASTENERS Grade 8, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 16 in L (727370-1)
- NEWPORT FASTENERS Grade 9, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (591181-25)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 5 PK (M55010.180.0060)
- Newport Fasteners Hex Head Cap Screws