Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 7/8"-14 Hex Head Cap Screw, Plain Steel, 8-1/2 in L
Mfr # 568590-1
Zoro # G206294323
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-14
- Fastener Length 8-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 568590-1
- Zoro # G206294323
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-14 |
Fastener Length | 8-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
7/8-14x8 1/2 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Fine Thread UNF, 8 1/2 inch,7/8 inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0050)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (53095 8)
- ZORO SELECT M6-1.00 x 12 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.060.0012)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Aluminum Oval Head Slotted Drive, 30 PK (61735)
- NEWPORT FASTENERS Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (496432-100)
- NEWPORT FASTENERS Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 55 PK (673564-55)
- NEWPORT FASTENERS Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/4 in L, 50 PK (366635-50)
- NEWPORT FASTENERS M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 100 PK (245303-100)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 10 PK (976015-10)
- NEWPORT FASTENERS Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (517649-25)
- KIPP Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L (K0871.414X50)
- Newport Fasteners Hex Head Cap Screws