Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 7/8"-14 Hex Head Cap Screw, Plain Steel, 4 in L, 15 PK
Mfr # 215676-15
Zoro # G206288919
product price: $298.99
/pk 15, $19.93/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-14
- Fastener Length 4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 215676-15
- Zoro # G206288919
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-14 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
7/8-14x4 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Fine Thread UNF, 4 Inch,7/8 Inch, 15PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 10 PK (U51030.050.0200)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, 316 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U55411.019.0002)
- 3M Reclosable Fastener Black (MP-3541/42-BLACK 3M)
- GRIP-RITE Deck Screw, #9 x 2 in, Flat Head, Torx Drive (LP2STBK)
- NEWPORT FASTENERS Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 50 PK (101717-50)
- NEWPORT FASTENERS Grade 8, 1/4"-28 Hex Head Cap Screw, Plain Steel, 7 in L, 300 PK (882735-300)
- NEWPORT FASTENERS Grade 5, 3/4"-10 Hex Head Cap Screw, Plain Steel, 14 in L, 5 PK (392496-5)
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 25 PK (788015-25)
- NEWPORT FASTENERS Grade 5, 7/8"-9 Hex Head Cap Screw, Plain Steel, 9 in L, 23 PK (139364-23)
- NEWPORT FASTENERS Grade 8, 1-3/4"-5 Hex Head Cap Screw, Plain Steel, 10 in L (988217-1)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 4-1/4 in L, 5 PK (U51000.075.0425)
- Newport Fasteners Hex Head Cap Screws