Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 650 PK
Mfr # 332113-650
Zoro # G206290066
product price: $362.99
/pk 650, $0.56/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-20
- Fastener Length 1 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 332113-650
- Zoro # G206290066
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
7/16-20x1 Hex Head Cap Screws, Alloy Steel Gr 8, Zinc Yellow,FineUNF, 1 Inch,7/16 Inch, 650PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK (LWLIS037USA-100BX)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0062)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish (36471)
- MIDWEST FASTENER #8-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77291)
- NEWPORT FASTENERS Class 8.8, M16-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 25 PK (247641-25)
- NEWPORT FASTENERS Grade 8, 3/4"-16 Hex Head Cap Screw, Plain Steel, 8 in L, 10 PK (898650-10)
- NEWPORT FASTENERS Class 8.8, M24-3.00 Hex Head Cap Screw, Plain Steel, 180 mm L, 30 PK (170784-30)
- NEWPORT FASTENERS Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 170 mm L, 60 PK (195070-60)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 300 PK (657402)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 100 PK (648549-100)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 50 PK (U55000.037.0075)
- Newport Fasteners Hex Head Cap Screws