Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK
Mfr # 115638-50
Zoro # G206288544
product price: $92.99
/pk 50, $1.86/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-20
- Fastener Length 1-3/4 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 115638-50
- Zoro # G206288544
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
7/16-20x1 3/4 Hex Cap Screws, Grade 8 Zinc Yellow Plated Steel Fine Thread,, 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Rivet Washer, 3/16 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34360.018.0050)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel Plain, 50 PK (WW-3836)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 10 PK (U04035.062.0001)
- HHIP 0.127" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0127)
- NEWPORT FASTENERS Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 25 PK (952176-25)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/8 in L, 100 PK (941889-100)
- NEWPORT FASTENERS 7/8"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 15 PK (269118-15)
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 55 mm L, 25 PK (220393-25)
- NEWPORT FASTENERS 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 30 PK (728017-30)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 4-1/2 in L, 225 PK (632943-225)
- ZORO SELECT Grade A307, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01209.043.0150)
- Newport Fasteners Hex Head Cap Screws