Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 7/16"-20 Hex Head Cap Screw, Plain Steel, 7 in L
Mfr # 420433-1
Zoro # G206292480
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-20
- Fastener Length 7 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 420433-1
- Zoro # G206292480
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
7/16-20x7 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Fine Thread UNF, 7 Inch,7/16 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0100)
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-38PHP-01)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0125)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 9/16 in L, Aluminum Body, 250 PK (U34125.018.6366)
- NEWPORT FASTENERS Grade 9, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (554039-25)
- NEWPORT FASTENERS Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 60 mm L, 260 PK (691992-260)
- NEWPORT FASTENERS Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 180 mm L, 35 PK (777479-35)
- NEWPORT FASTENERS 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 30 PK (728017-30)
- NEWPORT FASTENERS Grade 8, 1/2"-20 Hex Head Cap Screw, Plain Steel, 3/4 in L, 50 PK (848961-50)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 50 PK (974216-50)
- NEWPORT FASTENERS Class 8.8, M22-2.50 Hex Head Cap Screw, Plain Steel, 150 mm L, 35 PK (487388-35)
- Newport Fasteners Hex Head Cap Screws