Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 200 PK
Mfr # 222006-200
Zoro # G206289251
product price: $526.99
/pk 200, $2.63/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-14
- Fastener Length 4 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 222006-200
- Zoro # G206289251
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
7/16-14x4 Hex Cap Screws, Grade 8 Zinc Yellow Plated Steel Coarse Thread Partially Threaded, 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK (U04104.050.0900)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3/8 in Shaft Dia, 50 PK (U36000.037.0001)
- KLEIN TOOLS Insulated Staples, 25 ga, 7/8 in Leg L, Steel (450-003)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01210.062.0175)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-3/4 in L, 10 PK (831865-10)
- NEWPORT FASTENERS Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 20 PK (203600-20)
- NEWPORT FASTENERS Grade 8, 7/16"-20 Hex Head Cap Screw, Plain Steel, 3/4 in L, 100 PK (360891-100)
- NEWPORT FASTENERS 7/8"-9 Hex Head Cap Screw, 316 Stainless Steel, 3 in L, 30 PK (813545-30)
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 25 PK (149433-25)
- NEWPORT FASTENERS Grade 5, 9/16"-12 Hex Head Cap Screw, Plain Steel, 3 in L, 25 PK (783159-25)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 50 PK (U08210.037.0062)
- Newport Fasteners Hex Head Cap Screws