Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 550 PK
Mfr # 334245-550
Zoro # G206291520
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-14
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 334245-550
- Zoro # G206291520
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
7/16-14x1 1/4 Hex Head Cap Screws, Alloy Steel Gr 8, Zinc Yellow,1 1/4 Inch,7/16 Inch, 550PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 25 PK (SC2210018-025P2)
- PERFORMANCE TOOL Cotter Pin Hardware Kit (W5206)
- X1 TOOLS Removable Anchor, 1-3/4" L, 36 PK (X1E-CON-BOL-MOL-1050x36)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31605)
- NEWPORT FASTENERS Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 35 PK (426146-35)
- NEWPORT FASTENERS 1"-8 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 30 PK (615053-30)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 25 PK (529945-25)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2-3/4 in L, 100 PK (968092-100)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 25 PK (697207-25)
- NEWPORT FASTENERS Grade 8, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 7 in L (301607-1)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 5 PK (U04104.062.0375)
- Newport Fasteners Hex Head Cap Screws