Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 7/16"-14 Hex Head Cap Screw, Plain Steel, 4 in L, 200 PK
Mfr # 331604-200
Zoro # G206290295
product price: $439.99
/pk 200, $2.20/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-14
- Fastener Length 4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 331604-200
- Zoro # G206290295
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
7/16-14 x 4 Hex Cap Screws, Grade 8 Plain Plated Steel Coarse Thread Partially Threaded, 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 100 PK (U55000.025.0150)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK (M01000.140.0070)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04104.056.0600)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 50 PK (CAK2-0632-130-50)
- NEWPORT FASTENERS Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 8 in L, 80 PK (907585-80)
- NEWPORT FASTENERS M16-2.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 55 mm L, 25 PK (469568-25)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 1000 PK (626501)
- NEWPORT FASTENERS Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 65 mm L, 10 PK (861952-10)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 225 PK (417877)
- NEWPORT FASTENERS Grade 8, 7/16"-20 Hex Head Cap Screw, Plain Steel, 3/4 in L, 750 PK (226401-750)
- ZORO SELECT A307A, 1/4 in Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 100 PK (HCI20250300G-100P)
- Newport Fasteners Hex Head Cap Screws