Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 5/8"-18 Hex Head Cap Screw, Plain Steel, 2 in L, 25 PK
Mfr # 922516-25
Zoro # G006317307
product price: $169.99
/pk 25, $6.80/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-18
- Fastener Length 2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 922516-25
- Zoro # G006317307
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
5/8-18x2 Hex Head Cap Screws, Alloy Steel Gr 8, Plain,FineUNF, Fully Threaded,2 Inch,5/8 Inch, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07040.013.0075)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0200)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411420)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0300)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 675 PK (949941-675)
- NEWPORT FASTENERS Grade 8, 1/2"-20 Hex Head Cap Screw, Plain Steel, 3/4 in L, 50 PK (848961-50)
- NEWPORT FASTENERS 7/8"-9 Hex Head Cap Screw, 316 Stainless Steel, 3 in L, 30 PK (813545-30)
- NEWPORT FASTENERS Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-5/8 in L, 100 PK (261756-100)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 250 PK (185459-250)
- NEWPORT FASTENERS 7/8"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 30 PK (320483-30)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (U04360.050.0225)
- Newport Fasteners Hex Head Cap Screws