Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 5/8"-18 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 25 PK
Mfr # 206968-25
Zoro # G206288483
product price: $145.99
/pk 25, $5.84/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-18
- Fastener Length 2-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 206968-25
- Zoro # G206288483
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
5/8-18x2 1/2 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,FineUNF, 2 1/2 Inch,5/8 Inch, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8 x 1.25 Socket Head Cap Screw, Plain Stainless Steel (ZFLH601M8X25)
- CROSBY Oval Eye Nut, 3/8" Thread Size, 1/2 in Thread Lg, Steel, Hot Dipped Galvanized (1090474)
- E-Z LOK Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel (329-10)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Stainless Steel Hex Head Hex Drive, 100 PK (53273)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK (399658-100)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (655198-100)
- NEWPORT FASTENERS Grade 2, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (191143-100)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 8 in L, 10 PK (579816-10)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/8 in L, 100 PK (941889-100)
- NEWPORT FASTENERS Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 10 PK (385190-10)
- NEWPORT FASTENERS 7/16"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK (911263-100)
- Newport Fasteners Hex Head Cap Screws