Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 5/8"-11 Hex Head Cap Screw, Plain Steel, 4-1/2 in L, 25 PK
Mfr # 445714-25
Zoro # G206293005
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 4-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 445714-25
- Zoro # G206293005
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 4-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
5/8-11x4 1/2 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,CoarseUNC, 4 1/2 Inch,5/8 Inch, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK (ZA0172-ALBLK)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Black Oxide Steel (5ZB45)
- ITW Wood Screw, #10, 1-7/8 in, Phillips Drive, 100 PK (21380)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade C, Phosphate and Oil, 7/32 in Ht, 50 PK (U12120.037.0001)
- NEWPORT FASTENERS Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 100 PK (142718-100)
- NEWPORT FASTENERS Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 65 mm L, 10 PK (861952-10)
- NEWPORT FASTENERS 7/16"-14 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in L, 50 PK (818139-50)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 1200 PK (697959-1200)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1-3/4 in L, 900 PK (951068-900)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 4-1/2 in L, 225 PK (632943-225)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 10 mm L, 100 PK (M01230.060.0010)
- Newport Fasteners Hex Head Cap Screws