Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 5/8"-11 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 125 PK
Mfr # 907931-125
Zoro # G006315488
product price: $315.99
/pk 125, $2.53/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 2-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 907931-125
- Zoro # G006315488
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
5/8-11x2 3/4 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,CoarseUNC, 2 3/4 Inch,5/8 Inch, 125PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.025.0075)
- ZORO SELECT Lock Nut, #10-32, Nylon, Black Oxide, 0.14 in Ht, 2000 PK (11NSB)
- BSC PREFERRED 2'' x 75' - Loop - Black VELCRO Brand Tape - Individual Strips (S-11715)
- ZORO SELECT Concrete Screw, Pan, Steel Black Zinc, 10000 PK (04055PPBZ)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 1200 PK (249115-1200)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 25 PK (529945-25)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 400 PK (489538)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L, 100 PK (539067-100)
- NEWPORT FASTENERS Class 8.8, M16-2.00 Hex Head Cap Screw, Plain Steel, 55 mm L, 25 PK (139363-25)
- NEWPORT FASTENERS Class 8.8, M22-2.50 Hex Head Cap Screw, Plain Steel, 150 mm L, 35 PK (487388-35)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 20 PK (B04114.100.0500)
- Newport Fasteners Hex Head Cap Screws