Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 5/8"-11 Hex Head Cap Screw, Plain Steel, 10 in L, 10 PK
Mfr # 221294-10
Zoro # G206288896
product price: $294.99
/pk 10, $29.50/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 10 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 221294-10
- Zoro # G206288896
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 10 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
5/8-11x10 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Coarse Thread UNC, 10 Inch,5/8 Inch, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81100)
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07000.009.0018)
- ZORO SELECT Hex Nut, M18-1.50, Steel, Class 8, Zinc Plated, 15 mm Ht, 20 PK (HNX4801800-020P2)
- ZORO SELECT M10-1.50 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (MPPD100350-005P1)
- NEWPORT FASTENERS Grade 5, 1/2"-20 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 50 PK (628130-50)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/8 in L, 100 PK (941889-100)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 500 PK (836350)
- NEWPORT FASTENERS Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 30 PK (136909-30)
- NEWPORT FASTENERS Grade 8, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 16 in L (727370-1)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L, 100 PK (365498-100)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 4 in L, 25 PK (HCI20500400G-025P)
- Newport Fasteners Hex Head Cap Screws