Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 5/16"-24 Hex Head Cap Screw, Plain Steel, 2 in L, 100 PK
Mfr # 783898-100
Zoro # G006310780
product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-24
- Fastener Length 2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 783898-100
- Zoro # G006310780
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
5/16-24x2 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Fine Thread UNF, 2 inch,5/16 inch, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M5-0.8, Steel, Class 8, Zinc Plated, 30 PK (73643)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (35F0608-EA-100)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 2 PK (U22080.225.1800)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 10 PK (FB3HEXB1213112P10)
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 5 in L, 50 PK (957077-50)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK (399658-100)
- NEWPORT FASTENERS Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 110 mm L, 60 PK (693228-60)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 2500 PK (986919)
- NEWPORT FASTENERS Grade 9, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 150 PK (220005-150)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2-3/4 in L, 100 PK (968092-100)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (HF18140400-010P2)
- Newport Fasteners Hex Head Cap Screws