Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/8 in L, 100 PK
Mfr # 941889-100
Zoro # G006312784
product price: $62.99
/pk 100, $0.63/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1-1/8 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 941889-100
- Zoro # G006312784
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
5/16-18x1 1/8 Hex Head Cap Screws, Alloy Steel Gr 8, Zinc Yellow, 1 1/8 Inch,5/16 Inch, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51876)
- MKT FASTENING Stud Assembly, 3/4", 10 1/4 in, Zinc Plated, Steel, 6 PK (3212041)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Brass Body, 175 PK (41B0606)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (31144)
- NEWPORT FASTENERS Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (325736-10)
- NEWPORT FASTENERS Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 100 PK (142718-100)
- NEWPORT FASTENERS Grade 8, 1/2"-20 Hex Head Cap Screw, Plain Steel, 3/4 in L, 50 PK (848961-50)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, 316 Stainless Steel, 75 mm L, 300 PK (460770-300)
- NEWPORT FASTENERS Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 50 PK (608215-50)
- NEWPORT FASTENERS Grade 5, 7/16"-20 Hex Head Cap Screw, Plain Steel, 3-1/4 in L, 250 PK (451611-250)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 5 PK (M51010.160.0110)
- Newport Fasteners Hex Head Cap Screws