Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 5/16"-18 Hex Head Cap Screw, Plain Steel, 3-3/4 in L, 50 PK
Mfr # 407879-50
Zoro # G206291674
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 3-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 407879-50
- Zoro # G206291674
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
5/16-18x3 3/4 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,CoarseUNC, 3 3/4 inch,5/16 inch, 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53565)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK (M12410.160.0001)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 3/4 in ID, Steel, Zinc Plated (N221-218)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/4"-10 Int Thrd Sz, 1-1/8"-12 Ext Thrd Sz, Steel (5WY86)
- NEWPORT FASTENERS Grade 8, 1/4"-28 Hex Head Cap Screw, Plain Steel, 7 in L, 300 PK (882735-300)
- NEWPORT FASTENERS Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 110 mm L, 60 PK (693228-60)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 1200 PK (697959-1200)
- NEWPORT FASTENERS Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 170 mm L, 35 PK (543302-35)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 100 PK (883037-100)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in L, 100 PK (858039-100)
- KIPP Class 12.9, M12 Hex Head Cap Screw, Black Oxide Steel, 90 mm L (K0870.212X90)
- Newport Fasteners Hex Head Cap Screws